missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Beaker and Drying Flasks for Rotary Evaporators

Catalog No. 05404317
Change view
Click to view available options
Volume (Metric):
1500 mL
Type:
Beaker Flask
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Type
05404317 1500 mL Beaker Flask
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05404317 Supplier BUCHI Supplier No. 034140

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Special shaped flasks for large samples and powder drying

  • For use with the rotary evaporators
  • Available in multiple sizes with different standard joints

Specifications

Material Borosilicate Glass (3.3)
Type Beaker Flask
Temperature (Metric) Operating 60°C
Volume (Metric) 1500 mL