missing translation for 'onlineSavingsMsg'
Learn More

NOTRAX™ Bubble Trax™ Grande™ High-Performance Anti-Fatigue Mat

Bubble Trax™ Grande™ High-Performance Anti-Fatigue Mat features a bubble top surface design for ergonomic comfort and durability

$204.19 - $510.51

Specifications

Quantity 1 Ea.
Surface Bubble top surface
Thickness (English) 1 in.
View More Specs

Products 4
Catalog Number Mfr. No. Dimensions (L x W) Color Price Quantity  
Catalog Number Mfr. No. Dimensions (L x W) Color Price Quantity  
19086217
View Documents
NOTRAX™
982S0023YB
2 x 3 ft. Black/Yellow
Each for $204.19
Only null left
 
19086218
View Documents
NOTRAX™
982S0035BL
3 x 5 ft. Black
Each for $510.51
Only null left
 
19086219
View Documents
NOTRAX™
982S0035GY
3 x 5 ft. Gray
Each for $505.44
Only null left
 
19086220
View Documents
NOTRAX™
982S0035YB
3 x 5 ft. Black/Yellow
Each for $510.51
Only null left
 
Description

Description

  • Heavy-duty vinyl bubble top surface combined with a dense closed cell PVC foam base provides added cushioning comfort
  • UniFusion™ bond guaranteed for the life of the mat
  • Redstop™ non-slip backing to reduce mat slippage
  • Beveled edges on all for sides
  • Certified by the NFSI (National Floor Safety Institute)
Specifications

Specifications

1 Ea.
Bubble top surface
1 in.
Videos
SDS
Documents

Documents