missing translation for 'onlineSavingsMsg'
Learn More

NOTRAX™ Brush Step™ Ribbed Surface Mat
GREENER_CHOICE

Catalog No. p-7161540
Change view
Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 5 ft.
4 x 6 ft.
3 x 10 ft.
Color:
Brown
Charcoal
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19085989 2 x 3 ft. Charcoal
19085999 3 x 5 ft. Charcoal
19086009 4 x 6 ft. Charcoal
19086017 3 x 10 ft. Brown
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19085989 Supplier NOTRAX™ Supplier No. 109S0023CH
Only null left

Brush Step™ Ribbed Surface Mat features a light-weight double rib high/low design that performs the scraping function of the mat

  • Ribbed surface brushes, channels, and conceals dirt and debris
  • Ribs run length of mat
  • Ideal choice for light to medium traffic areas
  • 18 ounces of needle-punched yarn per square yard
  • Low profile to perform in narrow clearance doorways
  • Vinyl backing ensures minimal buckling and mat movement.

Specifications

Dimensions (L x W) 2 x 3 ft.
Surface Ribbed surface
Quantity 1 Ea.
Length (English) 2 ft.
Width (English) 3 ft.
Color Charcoal