missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Brown Adson Forceps

Catalog No. 22445603
Change view
Click to view available options
Length (Metric):
121 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22445603 121 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22445603 Supplier Mopec™ Supplier No. AB092

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Adson forceps made from stainless steel.

  • Extra broad ribbed grip
  • Straight with 7 x 7 teeth tips

Specifications

Autoclavable Not Autoclavable
Color Silver
Material Stainless Steel
Disposable Reusable
Latex Free Yes
Length (English) 4.75 in.
Length (Metric) 121 mm