missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bromine Water, Saturated, Certified, ≥0.20N, LabChem™
Supplier: LabChem LC120001
Specifications
| Clear, red-brown | |
| Liquid | |
| 500 mL | |
| Bromine Water |
| ≥0.20 N | |
| Amber Glass | |
| Room Temperature |