missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Breakdown Gloves
Breakdown Gloves are made of Cutshield™ Para-aramid/steel/polyester liner with ANSI cut level A5 resistance.
Supplier: Watson Gloves 1051X
Description
- Cutshield™ Para-aramid/steel/polyester liner with ANSI cut level A5 resistance
- Spandex back made with WasteNot™ polyester yarn which is comprised of 96% recycled PET bottles
- Heavy duty rubber on knuckle bar fingers and thumb
- High abrasion resistant Durafibre™ microfibre palm with silicone printed palm
- Touchscreen conductive fingertips
- Neoprene cuff with secure Velcro™ closure
Specifications
| ANSI Cut, ANSI Puncture, ANSI Impact | |
| Uncoated | |
| Uncoated | |
| ANSI A5 | |
| Yes | |
| Cut-resistant Gloves | |
| EN388:4X33EP | |
| Women's | |
| Velcro™ | |
| Unlined | |
| Work Armour | |
| 23 cm |
| EN388 | |
| Cut and Sewn | |
| Black | |
| Ambidextrous | |
| Microfiber, Spandex, Thermoplastic Rubber | |
| X-Large | |
| Oil and Gas, LNG, Industrial, Mechanic, Construction | |
| Black | |
| Unlined | |
| ANSI/ISEA 105-16 Level 4 | |
| 9.5 in. |