missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Brass Hooked Weights Set, Hexogonal

Catalog No. S88344
Change view
Click to view available options
Quantity:
1 Set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S88344 1 Set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S88344 Supplier Eisco™ Supplier No. PH0041E

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Brass Hooked Weights Set includes 11 hexagonal brass weights with double sided hooks, allowing them to be hung in tandem.

  • Set includes:
    • 1 x 200 g
    • 2 x 100 g
    • 1 x 50 g
    • 1 x 20 g
    • 2 x 10 g
    • 1 x 5 g
  • Hexagonal shape prevents rolling on flat surfaces
  • Includes polished wooden storage block with a place for each hooked weight
  • Spare hooks included

Warranty

1 year limited manufacturer warranty

Specifications

Product Type Brass Weight
Weight (English) 2 lb.
Material Brass
Weight (Metric) 500 g total
Shape Hexagonal
Length (Metric) 18 cm
For Use With (Application) Calibration
Includes 11 brass weights, 1 wooden box, 2 spare hooks
Quantity 1 Set