missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Humboldt Brass Flame Spreaders
Description
Brass Flame Spreaders.
Brass wing top slips over burner tube of Bunsen burners. Makes fan-shaped flame, convenient for glass bending.
1For use with 1/2 in. (13mm) tube burners that have flame stabilizers.
Specifications
Specifications
| Product Type | Flame Spreader |
| For Use With (Equipment) | Bunsen Burner |
| Material | Brass |
| Size | Large |
| Diameter (English) | 0.5 in. |
| Diameter (Metric) | 1.27 cm |
| For Use With (Application) | To produce a broad, flat, fan-shaped flame, in bending glass tubing and other similar applications |