missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Brass Cylinder Hooked Weights Set

Catalog No. S88342
Change view
Click to view available options
Quantity:
1 Set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S88342 1 Set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S88342 Supplier Eisco™ Supplier No. PH0041A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Brass Cylinder Hooked Weights Set is precisely machined for accuracy and are an excellent tool for physics experiments

  • Set includes (5) 50 gram weights, and (5) 25 gram weights
  • Hooks are retractable on both ends allowing weights to be hung in tandem
  • Individually calibrated

Warranty

1 year limited manufacturer warranty

Specifications

Product Type Hook Weight Set
Weight (English) 0.9 lb.
Material Brass
Weight (Metric) 375 g (Total)
Diameter (English) Outside 0.75 in.
Diameter (Metric) Outside 19 mm
For Use With (Application) Calibration
Includes 10 weights with retractable hooks
Quantity 1 Set