missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Brass Balance Weights

Catalog No. S40949
Change view
Click to view available options
Weight (Metric):
10 g
20 g
50 g
100 g
200 g
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S40949 200 g
S24431 20 g
S24430 10 g
S24432 50 g
S40945 100 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S40949 Supplier Eisco™ Supplier No. PHBWSBR8

High quality brass balance weights for use in calibration or as replacements for balance weight sets. Weight etched on top.

  • Brass balance weights
  • Cylindrical
  • Weight value etched in top of weight

Warranty

1 year limited manufacturer warranty

Specifications

Product Type Cylindrical Weight
Material Brass
Weight (Metric) 200 g
Length (Metric) 21 cm
For Use With (Application) calibration, mass measurment, physics experiments
Includes 1 weight
Quantity 1