missing translation for 'onlineSavingsMsg'
Learn More

Branson Ultrasonics™ Microtips for 200 and 400 Watt Sonifiers

Catalog No. 22309799
Change view
Click to view available options
Volume Range (Metric):
0.1 to 10 mL
0.25 to 10 mL
Amplitude:
116 to 494 μm
64 to 247 μm
Intensity:
Ultra high
Very high
Tip Style:
Double-stepped
Tapered
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume Range (Metric) Amplitude Intensity Tip Style
22309799 0.1 to 10 mL 64 to 247 μm Very high Double-stepped
22309796 0.25 to 10 mL 116 to 494 μm Ultra high Tapered
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Do not use in open air or at an output control setting greater than 7 on all Sonifier models as tips are easily breakable.
Catalog No. 22309799 Supplier Branson Ultrasonics™ Supplier No. 101063212

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Do not use in open air or at an output control setting greater than 7 on all Sonifier models as tips are easily breakable.

Designed to process samples contained in small diameter vessels at extremely high intensity

Choose from double-stepped or tapered microtips

Double-stepped Microtips

  • For red and white blood cells, tissue culture cells, HELA cells, and cells having a low-to-medium resistance to breakage
  • Consist of a coupler and stepped tip; screw directly into converter
  • Have a lower amplitude than tapered tips, but can reach into smaller dismeter vessels of greater depth
  • Process solutions down to 0.5mL
Tapered Microtips
  • For processing spores, fungi, yeast, muscle and connective tissue
  • Screw into standard 0.5 in. step horns with tapped ends

 

Specifications

Amplitude 64 to 247 μm
Volume Range (Metric) 0.1 to 10 mL
Diameter (English) Tip 0.12 in.
Diameter (Metric) Tip 0.3 cm
Material Titanium
For Use With (Application) Ideal for processing red and white blood cells, tissue culture cells, HELA cells and cells having a low-to-medium resistance to breakage
For Use With (Equipment) 200 and 400 W Sonifier™ cell disruptor
Intensity Very high
Tip Style Double-stepped
Product Type Microtip