missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Branson Ultrasonics™ Microtips for 200 and 400 Watt Sonifiers
Designed to process samples contained in small diameter vessels at extremely high intensity
Supplier: Branson Ultrasonics™ 101148062
Alert:
Do not use in open air or at an output control setting greater than 7 on all Sonifier models as tips are easily breakable.
Description
Designed to process samples contained in small diameter vessels at extremely high intensity
Choose from double-stepped or tapered microtips
Double-stepped Microtips
- For red and white blood cells, tissue culture cells, HELA cells, and cells having a low-to-medium resistance to breakage
- Consist of a coupler and stepped tip; screw directly into converter
- Have a lower amplitude than tapered tips, but can reach into smaller dismeter vessels of greater depth
- Process solutions down to 0.5mL
- For processing spores, fungi, yeast, muscle and connective tissue
- Screw into standard 0.5 in. step horns with tapped ends
Specifications
| Tapered Microtip | |
| 0.25 to 10 mL | |
| 0.3 cm | |
| Ideal for processing spores, fungi, yeast, muscle and connective tissue | |
| Ultra high |
| 116 to 494 μm | |
| 0.12 in. | |
| Titanium | |
| 200 and 400 W Sonifier™ cell disruptor | |
| Tapered |