missing translation for 'onlineSavingsMsg'
Learn More

Branson Ultrasonics™ CPX Series Ultrasonic Cleaning Bath

Catalog No. 15336133
Change view
Click to view available options
Model:
CPX1800
CPX2800
CPX3800
CPX5800
CPX8800
Capacity (Metric):
1.9 L
2.8 L
5.7 L
9.5 L
20.8 L
Dimensions (D x W x H) Interior:
15 x 14 x 10 cm (6 x 5.5 x 4 in.)
23 x 14 x 10 cm (9.5 x 5.5 x 4 in.)
29 x 15 x 15 cm (11.5 x 6 x 6 in.)
29 x 24 x 15 cm (11.5 x 9.5 x 6 in.)
49.5 x 29 x 15 cm (19.5 x 11.5 x 6 in.)
Voltage:
120 V
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Capacity (Metric) Dimensions (D x W x H) Interior Voltage
15336133 CPX5800 9.5 L 29 x 24 x 15 cm (11.5 x 9.5 x 6 in.) 120 V
15336130 CPX1800 1.9 L 15 x 14 x 10 cm (6 x 5.5 x 4 in.) 120 V
15336131 CPX2800 2.8 L 23 x 14 x 10 cm (9.5 x 5.5 x 4 in.) 120 V
15336132 CPX3800 5.7 L 29 x 15 x 15 cm (11.5 x 6 x 6 in.) 120 V
15336134 CPX8800 20.8 L 49.5 x 29 x 15 cm (19.5 x 11.5 x 6 in.) 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 15336133 Supplier Branson Ultrasonics™ Supplier No. CPX 952 519R
Only null left

Outfit your lab with a classic tabletop cleaner, offering high-tech design, solid construction and featuring reliable digital controls with power tracking capabilities.

Bransonic CPX ultrasonic bath cleaners feature digital controls with power tracking capabilities to adjust for light or heavy loads, high/low power control, degassing and sleep mode.
  • Sweep frequency eliminates standing waves and creates consistent cavitation throughout tank
  • 40kHz rugged industrial transducers
  • 99 min. digital timer with continuous ultrasonic operation
  • With built-in pour drain, tank cover
  • Plastic body, chemical-resistant
Ultrasonic Power Tracking
  • Immediately brings tank's frequency back to its optimum point
  • Control circuitry actively tracks operating frequency of bath
  • Delivers unwavering cavitation, steady activity in bath even when load conditions change
Degassing and Conditioning the Solution
  • Can be set up to 99 minutes
  • Extended degas time periods allow beyond cleaning applications such as sample preparation, which includes degassing liquids, mixing and homogenization, dissolving solids, cell lysing, and dispersion of particles
High/Low Power Control
  • Allows user to lower amplitude of acoustic energy in bath: 100% power to tank for normal applications, 70% power for delicate applications
  • Helps to avoid damage to components in bath during ultrasonic process
Sleep Mode
  • An energy-saving feature
  • When cycle is complete and no control keys are touched for 15 minutes, unit goes into sleep mode
  • Touching any key on controller causes unit to come back on
  • Controls are located above and behind cleaning tank in an easily accessible control tower panel, and raised above the tank to avoid damage from cleaning solutions

Specifications

Material Plastic
Timer 90 min.
Frequency 40 kHz
Voltage 120 V
Capacity (English) 2.5 gal.
Capacity (Metric) 9.5 L
Dimensions (D x W x H) Interior 29 x 24 x 15 cm (11.5 x 9.5 x 6 in.)
For Use With (Application) Cleaning
Includes Tank cover and drain
Model CPX5800
Weight (English) 14 lb.
Weight (Metric) 6.4 kg
Warranty 2 Years
Show More Show Less