missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VITLAB™ Measuring Scoops
Description
- Choose polypropylene or polyethylene
- Metric volume (mL) marked on handle
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (Metric) | 2 mL |
| Product Type | Measuring Scoop |
| For Use With (Application) | For measuring samples |
| Length (English) | 15.24 in. |
| Material | Polypropylene |
| Length (Metric) | 6 cm |