missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VITLAB™ Measuring Scoops

Catalog No. 14379295
Change view
Click to view available options
Capacity (Metric):
2 mL
5 mL
10 mL
25 mL
50 mL
150 mL
250 mL
350 mL
500 mL
750 mL
1000 mL
1250 mL
Material:
HDPE
Polypropylene
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Material
14379295 350 mL HDPE
14379304 2 mL Polypropylene
14379298 10 mL Polypropylene
14379299 25 mL Polypropylene
14379300 50 mL Polypropylene
14379306 250 mL Polypropylene
14379302 500 mL Polypropylene
14379292 150 mL HDPE
14379296 750 mL HDPE
14379290 1250 mL HDPE
14379303 1000 mL Polypropylene
14379305 5 mL Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 14379295 Supplier BRANDTECH™ VITLAB™ Supplier No. 40593
Only null left

In assorted sizes

  • Choose polypropylene or polyethylene
  • Metric volume (mL) marked on handle

Specifications

Autoclavable Not Autoclavable
Capacity (English) 11.83 oz.
Capacity (Metric) 350 mL
Product Type Measuring Scoop
For Use With (Application) For measuring samples
Length (English) 78.74 in.
Material HDPE
Length (Metric) 31 cm