Learn More
BrandTech™ VACUUBRAND™ ME 1 and ME 1C Compact Vacuum Regulation Valves
Works with ME 1 and ME 1C compact vacuums
$652.50 - $1255.19
Specifications
| Includes | Manometer |
|---|---|
| Temperature (Metric) Storage | -10°C to +60°C |
| Temperature (English) Max. | 104°F |
| Temperature (Metric) Max | 40°C |
| Temperature (Metric) Min. | 10°C |
| Catalog Number | Mfr. No. | For Use With | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With | Price | Quantity | |||||
|
13-688-812
|
BrandTech™ VACUUBRAND™
20696842 |
ME 1 vacuum pump |
Each for $652.50
|
|
|||||
|
13-688-813
|
BrandTech™ VACUUBRAND™
20696843 |
ME1C vacuum pump |
Each for $1,255.19
|
|
|||||
Description
Part Number: 20696842
Vacuum Regulator Valve with Analog Pressure Gauge for Diaphragm Pump ME 1. This manually controlled vacuum adjustment device features a hose nozzle DN 6/10 mm and includes a built-in manometer for precise pressure monitoring. Ideal as an upgrade to enhance vacuum control and performance.
Part Number: 20696843
Chemistry Vacuum Regulator Valve Unit with Analog Pressure Gauge for Chemistry Diaphragm Pumps ME 1C. This manually controlled vacuum adjustment device comes equipped with a 10 mm hose nozzle and integrated manometer, providing accurate and reliable vacuum regulation for chemical applications. Perfect as an upgrade to optimize pump efficiency and control.
Specifications
| Manometer | |
| 104°F | |
| 10°C |
| -10°C to +60°C | |
| 40°C | |
| Vacuum Regulation Valve |