missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VITLAB™ Short-Form Graduated Cylinders

Catalog No. p-3361246
Change view
Click to view available options
Graduations:
5 mL
20 mL
Material:
Polypropylene
SAN
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Graduations Material
14379179 5 mL SAN
14379171 20 mL Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14379179 Supplier BRANDTECH™ VITLAB™ Supplier No. 64391

VITLAB Short form graduated cylinders have a lower center of gravity for enhanced stability. Round based cylinders are available in polypropylene or glass-clear SAN

  • Choose SAN cylinders for glass clear visibility of contents
  • Choose polypropylene cylinders for chemical resistance and durability

Specifications

Material SAN
Tolerance ±5 mL
Diameter (English) 2 in.
Diameter (Metric) 51 mm
Graduations 5 mL
Autoclavable Not Autoclavable
Shape Round
Base Type Circular
Height (English) 7.55 in.
Height (Metric) 192 mm
Type Graduated Cylinder
Show More Show Less