missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VITLAB™ Polypropylene Funnels

BrandTech polypropylene funnels with its steep 60° angle, encourages swift and rapid transfers.

$168.80 - $572.40

Specifications

Material Polypropylene
Angle 60°
Autoclavable Autoclavable
Color Clear
Graduated Yes
View More Specs

Products 4
Catalog Number Mfr. No. Capacity (Metric) Diameter (Metric) Stem Length (Metric) Overall Quantity Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Diameter (Metric) Stem Length (Metric) Overall Quantity Price Quantity  
14-379-243
View Documents
BRANDTECH™ VITLAB™
41794
1300 mL 22 mm 252 mm 1 Pk.
Pack of 6 Each for $322.00
Only null left
 
14-379-244
View Documents
BRANDTECH™ VITLAB™
41894
3200 mL 30 mm 305 mm 1 Pk.
Pack of 6 Each for $572.40
Only null left
 
14-379-359
View Documents
BRANDTECH™ VITLAB™
41694
817 mL 15 mm 220 mm 12 Pk.
Pack of 12 Each for $282.13
Only null left
 
14-379-404
View Documents
BRANDTECH™ VITLAB™
41494
222 mL 8 mm 155 mm 12 Pk.
Pack of 12 Each for $168.80
Only null left
 
Description

Description

  • Made of transparent polypropylene
  • Molded volume markings
  • Looped handle for hanging
Specifications

Specifications

Polypropylene
Autoclavable
Yes
257°F
Filtering Funnel
60°
Clear
Variety of laboratory applications
125°C
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'