missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ BRAND™ Accessories for PLT™ (Pipette Leak Testing) Units
For use with BRAND™ PLT™ unit. These accessories are designed for improved process reliability in identifying even the smallest leaks in your air displacement pipette.
Supplier: BrandTech™ BRAND™ 703979
Description
Available accessories include:
- Part No. 703978: Polyethylene filters and cap for pipette adapters, includes ten filters and one cap.
- Part No. 703977: Four-channel pipette adapter, for testing with and without tips, includes four plugs.
- Part No. 703975: Single-channel pipette adapter for testing with tips, includes one plug.
- Part No. 703976: Single-channel pipette adapter for testing without tips, includes one plug.
- Part No. 703979: Universal AC Adapter, 100-240V, 50/60Hz.
Specifications
| Universal Power Supply: 100-240V, 50/60Hz | |
| Not Autoclavable | |
| Reusable | |
| Plastic | |
| Non-sterile | |
| PLT Pipette Leak Testing Unit | |
| 100/240 V, 50/60 Hz | |
| 50/60 Hz |
| No | |
| Black | |
| PLT Unit | |
| Variable | |
| Universal Power Supply | |
| Country plug adapters | |
| 100/240 V |