missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ PCR Mini Cooler
Keep PCR samples cool and protected.
Supplier: BRANDTECH™ BRAND™ 781260
Description
- Maintains sample temperature at 4°C for approximately 3 hours
- Insulating gel changes from violet to pink at 7°C for easy, visual monitoring
- Compatible with 0.2 mL tubes, 8-tube strips, 12-tube strips, and 96-well PCR plates
- Ideal for preventing sample warming during setup and handling
- Transparent lid included
- Sold in packs of 2
Specifications
| 140 x 98 x 45 mm | |
| Polypropylene | |
| Pink | |
| Not Autoclavable | |
| 2°C to 8°C |
| Transparent lid | |
| Mini Cooler | |
| 19.2 mL | |
| Passive |