Learn More
BrandTech™ BRAND™ Macro Pipet Controller
Firmly holds and fills all volumetric and serologic pipets from 0.10 to 200mL. Macro Pipet Controller provides better airflow for effortless bellows compression. A single pipetting lever controls filling, meniscus setting, and discharge.
$286.04 - $286.04
Specifications
| Adjustable Tip Spacing | No |
|---|---|
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| For Use With | Serologic Pipette |
| Grip Type | Bulb |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
13-688-850
|
BrandTech™ BRAND™
26200 |
Gray |
Each for $286.04
|
|
|||||
|
13-688-851
|
BrandTech™ BRAND™
26202 |
Blue |
Each for $286.04
|
|
|||||
|
13-688-852
|
BrandTech™ BRAND™
26203 |
Magenta |
Each for $286.04
|
|
|||||
|
13-688-853
|
BrandTech™ BRAND™
26201 |
Green |
Each for $286.04
|
|
|||||
Description
Firmly holds and fills all volumetric and serologic pipets from 0.10 to 200mL. BrandTech™ Macro Pipet Controller provides better airflow for effortless bellows compression. A single pipetting lever controls filling, meniscus setting, and discharge. Built-in, replaceable 3μm hydrophobic filter (spare included) limits over-aspiration of liquids into the valve system. Autoclavable at 121°C.
Ergonomic pipette controller features a unique valve system that provides better airflow for effortless bellows compression.
- Firmly holds and fills all volumetric and serologic pipets from 0.10 to 200mL
- A single pipetting lever controls filling, meniscus setting, and discharge
- Convenient blow-out bulb above the lever permits accurate dispensing from blow-out pipets
- Easy-to-use controls and light weight (106g) reduces stress of repetitive pipetting
- Built-in, replaceable 3μm hydrophobic filter (spare included) limits over-aspiration of liquids into the valve system
- Silicone pipet adapter is replaceable
- Entire instrument is autoclavable at 121°C for 20 minutes
Order Info
- Choice of four colors
- Drain times suitable for Class A glassware
Specifications
| No | |
| Reusable | |
| Bulb | |
| 1 | |
| Pipet Controller | |
| Serologic Pipettes |
| Autoclavable | |
| Serologic Pipette | |
| Polypropylene, Silicone Rubber | |
| Non-sterile | |
| 0.1 to 200 mL | |
| 1 Each |