missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ Membrane Filters
Description
BRAND™ replacement filters for accu-jet™ and macro pipette controllers.
Features:
- Hydrophobic PTFE membrane with durable polypropylene housing.
- Available in 0.2 μm and 3.0 μm pore sizes.
- The 0.2 μm filter is also available in a sterile version
- Each filter is conveniently packaged in a blister pack for easy handling and storage. Available individually or in packs of 10.
- accujet™ S and accujet™ pro are compatible with both the 0.2 μm and 3.0 μm filters.
- macro pipette controller is compatible only with the 3.0 μm filters.
Specifications
Specifications
| For Use With | accu-jet S |
| Material | Polypropylene, PTFE |
| Pore Size | 3 μm |
| Type | Protection Membrane Filter |
| For Use With (Application) | Reduces cross-contamination, protects against over aspiration and allows pipetting to Class A tolerances |
| For Use With (Equipment) | Macro and Accu-jet pipet controllers |