missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VITLAB™ Class A PMP Volumetric Flasks with NS Stoppers

Catalog No. 14379228
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Standard Taper Joint:
10/19
12/21
14/23
19/26
24/29
Tolerance:
0.04 mL
0.06 mL
0.1 mL
0.15 mL
0.25 mL
0.4 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint Tolerance
14379228 25 mL 10/19 0.04 mL
14379234 50 mL 12/21 0.06 mL
14379222 100 mL 14/23 0.1 mL
14379231 500 mL 19/26 0.25 mL
14379219 1000 mL 24/29 0.4 mL
14379225 250 mL 19/26 0.15 mL
14379375 10 mL 10/19 0.04 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 14379228 Supplier BRANDTECH™ VITLAB™ Supplier No. 67104

These Class A Volumetric Flasks with NS Stoppers, calibrated 'to contain', are an excellent break-resistant alternative to glass in the laboratory.

  • Meet Class A tolerances per DIN EN ISO 1042
  • Manufactured from crystal-clear polymethylpentene
  • Supplied certificate includes mean test value and lot (lot and year imprinted on product)
  • Thermal stress up to 121°C (autoclaving) does not cause permanent exceeding of the tolerance limits
  • However, to preserve markings, cleaning at no higher than 60°C is recommended
  • Available in a range of capacities and stopper sizes

Specifications

Calibration Calibrated 'to contain' per DIN EN ISO 1042
Closure Material Polypropylene
Color Translucent
Capacity (Metric) 25 mL
Material PMP
Height (Metric) 115 mm
Includes Imprinted lot number, batch certificate
Product Type Volumetric Flask
Standard Taper Joint 10/19
Temperature Range (Metric) 121°C max.
Tolerance 0.04 mL
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Round
Closure Type NS Stopper
Show More Show Less