missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VITLAB™ Class A PMP Volumetric Flasks with NS Stoppers
These Class A Volumetric Flasks with NS Stoppers, calibrated 'to contain', are an excellent break-resistant alternative to glass in the laboratory.
Supplier: BRANDTECH™ VITLAB™ 67404
Description
- Meet Class A tolerances per DIN EN ISO 1042
- Manufactured from crystal-clear polymethylpentene
- Supplied certificate includes mean test value and lot (lot and year imprinted on product)
- Thermal stress up to 121°C (autoclaving) does not cause permanent exceeding of the tolerance limits
- However, to preserve markings, cleaning at no higher than 60°C is recommended
- Available in a range of capacities and stopper sizes
Specifications
| Calibrated 'to contain' per DIN EN ISO 1042 | |
| Translucent | |
| PMP | |
| Imprinted lot number, batch certificate | |
| 19/26 | |
| 0.15 mL | |
| Reusable | |
| Joint | |
| Round |
| Polypropylene | |
| 250 mL | |
| 235 mm | |
| Volumetric Flask | |
| 121°C max. | |
| Autoclavable | |
| No | |
| Non-sterile | |
| NS Stopper |