missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VITLAB™ Class A PMP Volumetric Flasks with NS Stoppers

These Class A Volumetric Flasks with NS Stoppers, calibrated 'to contain', are an excellent break-resistant alternative to glass in the laboratory.

Supplier:  BRANDTECH™ VITLAB™ BRT67304

 View more versions of this product

Catalog No. 14-379-222


Only null left
Explore available promotions

Description

Description

  • Meet Class A tolerances per DIN EN ISO 1042
  • Manufactured from crystal-clear polymethylpentene
  • Supplied certificate includes mean test value and lot (lot and year imprinted on product)
  • Thermal stress up to 121°C (autoclaving) does not cause permanent exceeding of the tolerance limits
  • However, to preserve markings, cleaning at no higher than 60°C is recommended
  • Available in a range of capacities and stopper sizes
Specifications

Specifications

Calibrated 'to contain' per DIN EN ISO 1042
Translucent
PMP
Imprinted lot number, batch certificate
14/23
0.1 mL
Reusable
Joint
Round
Polypropylene
100 mL
180 mm
Volumetric Flask
121°C max.
Autoclavable
No
Non-sterile
NS Stopper
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions