missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VITLAB™ Class A Certified Graduated Cylinders

Catalog No. p-3361284
Change view
Click to view available options
Capacity (Metric):
10 mL
500 mL
2000 mL
Graduations:
0.2 mL
5 mL
20 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
14379151 500 mL 5 mL
14379146 2000 mL 20 mL
14378999 10 mL 0.2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14379151 Supplier BRANDTECH™ VITLAB™ Supplier No. 65104
Only null left

VITLAB polymethylpentene graduated cylinders, certified Class A to DIN 12681 and ISO 6706.

  • Molded graduations with ring marks at major increments
  • Imprinted lot and year
  • Supplied certificate includes mean test value and lot

Specifications

Capacity (Metric) 500 mL
Material PMP
Tolerance ±2.50 mL
Certifications/Compliance DIN 12681, ISO 6706
Class Class A
Calibration To Contain
Diameter (English) 2.28 in.
Diameter (Metric) 58 mm
Graduations 5 mL
Autoclavable Autoclavable
Shape Round
Base Type Hexagonal
Height (English) 14.17 in.
Height (Metric) 360 mm
Type Graduated Cylinder
Show More Show Less