Learn More
BRANDTECH™ BRAND™ Titrette™ Digital Bottle-Top Burettes

Provides accuracy and precision within the tolerances of Class A glass burettes. Titrette™ Digital Bottle-top Burets are suitable for most titrants in concentrations up to 1 mol/L. Ideal for general chemistry, wastewater treatment applications, food/beverage analysis, industrial titrations, environmental fieldwork, and more.
Supplier: BRANDTECH™ BRAND™ 4760251
Includes: Performance certificate, telescoping filling tube, 2 AAA batteries, 3 bottle thread adapters, 2 amber inspection windows, and operating manual. Models with RS-232 interface include connector cable and software CD.
Description
Provides accuracy and precision within the tolerances of Class A glass burettes. BrandTech™ BRAND™ Titrette™ Digital Bottle-top Burets are suitable for most titrants in concentrations up to 1 mol/L. Ideal for general chemistry, wastewater treatment applications, food/beverage analysis, industrial titrations, environmental fieldwork, and more.
The Titrette™ bottle-top burette provides accuracy and precision within the tolerances of Class A glass burettes. Suitable for most titrants in concentrations up to 1 mol/L, it is ideal for general chemistry, wastewater treatment applications, food/beverage analysis, industrial titrations, environmental fieldwork, and more. The Titrette will enable you to perform routine titrations quickly, accurately, and with ease.
- Smooth operation for exceptionally sensitive drop-wise titrations
- Avoids the risk of spills from poured transfers
- Eliminates meniscus reading errors
- Switch automatically between filling and titrating
- Meets tolerances for Class A glass burettes per ISO and ASTM standards
- Optional RS-232 interface available for direct data transmission to a PC
- Use for a variety of applications including general chemistry, water treatment, food/beverage analysis, industrial titrations, and environmental work in the lab or field
Order Info
For burettes with Calibration Certificate, contact Customer Service. Add DKD at the end of the BRANDTECH part number. No returns accepted.
Chemical Identifiers
| Digital Bottletop Dispenser | |
| Not Autoclavable | |
| Gray | |
| Digital | |
| 15°C to 40°C | |
| 1.5 V |
| 90° | |
| DIN EN ISO 385, ASTM E287 | |
| Glass | |
| 59°F to 104°F | |
| Up to 500 mm 2/s |
Specifications
| Digital Bottletop Dispenser | |
| Not Autoclavable | |
| Gray | |
| 25 mL | |
| Ideal for general chemistry, wastewater treatment applications, food/beverage analysis, industrial titrations, environmental fieldwork | |
| Approx. 20 μL | |
| 0.025 % | |
| 15°C to 40°C | |
| 1.5 V |
| 90° | |
| DIN EN ISO 385, ASTM E287 | |
| Glass | |
| Digital | |
| Performance certificate, telescoping filling tube, 2 AAA batteries, 3 bottle thread adapters, 2 amber inspection windows, operating manual, and RS-232 interface with connector cable and software CD. | |
| RS232 Interface | |
| 59°F to 104°F | |
| Up to 500 mm 2/s |