missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ BRAND™ Pipet Tips, 5 to 300 μL

Designed for high-quality micro-pipettes and suitable for various applications. BRAND™ 5 to 300 μL pipette tips ensure precise and efficient pipetting. Tips are cleanroom-produced, free from contaminants, and environmentally friendly.

Supplier:  BrandTech™ BRAND™ 732110

 View more versions of this product

Catalog No. 13-889-156


Only null left
Explore available promotions

Description

Description

Used for virtually all pipettes with yellow color code.

  • High-purity polypropylene is oleamide- and diHEMDA-free
  • Nonsterile
  • All unopened packages are DNA-, RNAse, ATP- and endotoxin-free
  • Thin-walled for high translucency, easy ejection and low waste
  • Graduation at 50, 100 and 300 μL for quick volume check
  • Available in either standard or ultra low retention types
  • Available either in bulk packages or in convenient, ecological rack format
  • Racked tips are colorless and placed into green-colored tip tray

Ultra low retention tips

  • Produced through special, patented physicochemical process
  • Homogeneous, defect-free surface for low surface tension and minimal sample retention
  • Reduce sample loss and provide substantially higher reproducibility when working with critical media
  • For biological samples that contain proteins, nucleic acids, detergents and other difficult liquids that can increase sample loss
  • High chemical resistance
  • Tips can be autoclaved at 121°C (2 bar) without damaging low retention properties
Specifications

Specifications

BIO-CERT™ Liquid Handling Quality
Non-filtered
Colorless
Autoclavable
5.3 cm
Reverse pipetting, plate washing, working with multichannel pipettes
Standard
Pipette Tips
Universal Fit
Polypropylene
5 to 300 μL
Non-sterile
Green
2.08 in.
DNase, RNase, ATP, and Endotoxin Free
Refill
TipRack
Limited-use
Yes
50, 100, 300 μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions