missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ BRAND™ Pipet Tips, 5 to 300 μL
Designed for high-quality micro-pipettes and suitable for various applications. BRAND™ 5 to 300 μL pipette tips ensure precise and efficient pipetting. Tips are cleanroom-produced, free from contaminants, and environmentally friendly.
Supplier: BrandTech™ BRAND™ 732030
Description
Used for virtually all pipettes with yellow color code.
- High-purity polypropylene is oleamide- and diHEMDA-free
- Nonsterile
- All unopened packages are DNA-, RNAse, ATP- and endotoxin-free
- Thin-walled for high translucency, easy ejection and low waste
- Graduation at 50, 100 and 300 μL for quick volume check
- Available in either standard or ultra low retention types
- Available either in bulk packages or in convenient, ecological rack format
- Racked tips are colorless and placed into green-colored tip tray
Ultra low retention tips
- Produced through special, patented physicochemical process
- Homogeneous, defect-free surface for low surface tension and minimal sample retention
- Reduce sample loss and provide substantially higher reproducibility when working with critical media
- For biological samples that contain proteins, nucleic acids, detergents and other difficult liquids that can increase sample loss
- High chemical resistance
- Tips can be autoclaved at 121°C (2 bar) without damaging low retention properties
Specifications
| Life Science Quality | |
| Non-filtered | |
| Colorless | |
| 2.08 in. | |
| DNase, RNase, ATP, and Endotoxin Free | |
| Bulk | |
| Bulk, 10,000 pieces | |
| Limited-use | |
| Yes | |
| 50, 100, 300 μL |
| 5 to 300 μL | |
| Non-sterile | |
| Autoclavable | |
| 5.3 cm | |
| Reverse pipetting, plate washing, working with multichannel pipettes | |
| Standard | |
| Pipette Tips | |
| Universal Fit | |
| Polypropylene |