missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ BRAND™ Pipette Tips, 0.5 to 20 μL

Manufactured from high-purity, oleamide and diHEMDA-free polypropylene. Pipet Tips, 0.5 to 20μL allow pipetting in microtubes and microplates without touching the walls. Gradations marked at 2μL and 10μL provide quick volume assessment.

Supplier:  BrandTech™ BRAND™ 732204

 View more versions of this product

Catalog No. 13-889-172


Only null left
Explore available promotions

Description

Description

  • Nonsterile , high-purity polypropylene is free from oleamide and diHEMDA.
  • Gradations marked at 2 μL and 10 μL provide quick volume assessment.
  • Slender design allows pipetting in microtubes and microplates without touching the walls.
  • Available in either standard or ultra low retention types.
  • Available either in bulk packages or in convenient rack-and-stack formats.

Ultra low retention tips

  • Produced through special, patented physicochemical process.
  • Homogeneous, defect-free surface thus produced has low surface tension.
  • Reduce sample loss and provide substantially higher reproducibility when working with critical media.
  • For biological samples that contain detergents such as Triton™ X-100, SDS, Tween, etc.
  • High chemical resistance.
  • Tips can be autoclaved at 121°C (2 bar) without damaging material properties.
Specifications

Specifications

BIO-CERT™ Liquid Handling Quality
Non-filtered
Colorless
Autoclavable
46 mm
Reverse pipetting, plate washing, working with multichannel pipettes
Narrow
480/Pk.
Limited-use
Yes
PCR Ready
0.5 to 20 μL
Non-sterile
Gray
1.8 in.
DNase, RNase, ATP, and Endotoxin Free
Box
TipBox
Pipette Tips
Universal Fit Ultramicro
Polypropylene
2, 10 μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions