missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ BRAND™ Pipette Tips, 0.5 to 20 μL
Manufactured from high-purity, oleamide and diHEMDA-free polypropylene. Pipet Tips, 0.5 to 20μL allow pipetting in microtubes and microplates without touching the walls. Gradations marked at 2μL and 10μL provide quick volume assessment.
Supplier: BrandTech™ BRAND™ 732104
Description
- Nonsterile , high-purity polypropylene is free from oleamide and diHEMDA.
- Gradations marked at 2 μL and 10 μL provide quick volume assessment.
- Slender design allows pipetting in microtubes and microplates without touching the walls.
- Available in either standard or ultra low retention types.
- Available either in bulk packages or in convenient rack-and-stack formats.
Ultra low retention tips
- Produced through special, patented physicochemical process.
- Homogeneous, defect-free surface thus produced has low surface tension.
- Reduce sample loss and provide substantially higher reproducibility when working with critical media.
- For biological samples that contain detergents such as Triton™ X-100, SDS, Tween, etc.
- High chemical resistance.
- Tips can be autoclaved at 121°C (2 bar) without damaging material properties.
Specifications
| BIO-CERT™ Liquid Handling Quality | |
| Non-filtered | |
| Colorless | |
| Autoclavable | |
| 46 mm | |
| Reverse pipetting, plate washing, working with multichannel pipettes | |
| Narrow | |
| 960/Pk. | |
| Limited-use | |
| Yes | |
| PCR Ready |
| 0.5 to 20 μL | |
| Non-sterile | |
| Gray | |
| 1.8 in. | |
| DNase, RNase, ATP, and Endotoxin Free | |
| Refill | |
| TipRack | |
| Pipette Tips | |
| Universal Fit Ultramicro | |
| Polypropylene | |
| 2, 10 μL |