missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ BRAND™ Mat Covers for Deep Well Plates

Catalog No. 1388293
Change view
Click to view available options
Plate Compatibility:
96-well Deep Well Plate, 0.5 mL
Microplate, 1.1 mL
Microplate, 2.2 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plate Compatibility
1388293 Microplate, 1.1 mL
1388294 Microplate, 2.2 mL
14380806 96-well Deep Well Plate, 0.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 1388293 Supplier BRANDTECH™ BRAND™ Supplier No. 701360

Ensures an effective plug seal for every well.

  • Ideal for short-term storage
  • Protects samples and reduces evaporation
  • Available in a variety of materials: polyethylene, silicone, EVA, or TPE
  • Reusable and autoclavable (except for EVA mats)
  • EVA mats can be cleaned with ethanol
  • Sealing mats will reduce the working volume of each well
  • For use with 96- and 364- deep well plates

Specifications

Color Natural
Solvent Or Alcohol Resistant No Resistance
Material Polyethylene
Sterility Non-sterile
Autoclavable Autoclavable
No. of Wells 96
No. per Pack 24
Format ANSI/SLAS
Pre-slit No
Product Type Cover Mat
Adhesive None
Certified RNase/DNase-free No
Pierceable No
Temperature Range (Metric) Down to -80°C
Well Shape Round
Plate Compatibility Microplate, 1.1 mL
Show More Show Less