missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ BOCHEM™ Stainless-Steel Tube Racks

Constructed entirely of rugged, corrosion-resistant 304 stainless steel

Supplier:  BRANDTECH™ BOCHEM™ B8293

 View more versions of this product

Catalog No. 03840225


Only null left

Description

Description

  • Highly polished surfaces reduce porosity
  • Surfaces reinforce the corrosion-resistant properties
Specifications

Chemical Identifiers

Autoclavable
Stainless Steel
Non-sterile
2 Tiers
Silver
No
Tube Rack

Specifications

Autoclavable
Tubes (17 mm)
25
No
2 x 4.3 x 4.3 in. (5 x 11 x 11cm)
2 in.
4.3 in.
Tube Rack
11 cm
11 cm
Silver
Stainless Steel
Square
Non-sterile
5 cm
4.3 in.
17 mm
2 Tiers
5 x 5
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions