missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ BRAND™ Amber Safety-Coated Bottles
Designed to protect light sensitive products and samples.Amber Safety-Coated Bottles are made of soda-lime glass with space-saving square design. Include polypropylene screw caps and LDPE pouring rings.
$138.83 - $240.24
Specifications
| Color | Amber |
|---|---|
| Includes | Polypropylene screw cap, LDPE pouring ring |
| Material | Soda Lime Glass |
| Operating Temperature | 80°C |
| Sterility | Non-sterile |
Description
Threaded bottles with ethylene-acrylate coating are designed to protect light sensitive products and samples .- Made of soda-lime glass
- Space-saving square design
- Maximum operating temperature: 80°C
- With polypropyline screw cap and LDPE pouring ring
To preserve coating, do not clean at temperatures exceeding 60°C
Specifications
| Amber | |
| Soda Lime Glass | |
| Non-sterile | |
| Reusable | |
| Narrow, Threaded | |
| Safety-coated Bottle |
| Polypropylene screw cap, LDPE pouring ring | |
| 80°C | |
| Yes | |
| No | |
| Square | |
| Not Autoclavable |