missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ Four-Clear Sided Disposable Polystyrene Cuvettes for Fluorescence
German manufactured premium cuvettes
Supplier: BRANDTECH™ BRAND™ 759035
Description
- BRAND™ premium quality four-sided clear disposable cuvettes designed to deliver the best results in fluorescence applications
- Ideal for general-purpose requirements in the visible range of 340-800 nm
- These cuvettes feature a 10 mm light path, ensuring compatibility with most fluorimeters
Chemical Identifiers
| Non-sterile | |
| Transparent | |
| 2.5 to 4.5 mL | |
| 12.5mm | |
| 10 mm | |
| 45 mm | |
| Fluorimetry | |
| Rectangle |
| Fluorimeter Cuvette | |
| Single-use | |
| Polystyrene | |
| Cuvette only | |
| 340 to 800 nm | |
| 12.5 mm | |
| 10 mm |
Specifications
| Non-sterile | |
| BRAND four sided clear cuvettes for fluorimetry, polystyrene, pack of 500 | |
| Single-use | |
| Polystyrene | |
| Cuvette only | |
| 10 mm | |
| 45 mm | |
| 12.5 mm | |
| 10 mm |
| Fluorimeter Cuvette | |
| Transparent | |
| 2.5 to 4.5 mL | |
| 12.5mm | |
| 500 | |
| 340 to 800 nm | |
| fluorometers | |
| Fluorimetry | |
| Rectangle |