missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ Empty TipBoxes with Carrier Plates
Refillable polypropylene boxes designed to hold BRAND™pipette tips. Carrier plates are color-coded for easy recognition.
Supplier: BRANDTECH™ BRAND™ BRT732992
Description
- Polypropylene boxes are highly translucent for easy identification of contents
- Hinged lid can be rotated 180 degrees to act as lift-off lid
Box Options
- Gray carrier plate designed to hold nano-cap™ or ultra-micro/crystal tips
- Yellow carrier plate designed to hold tips fitting 200 μL pipettes
- Green carrier plate to hold tips fitting 300 μL pipettes
- Taller box with a blue carrier plate to hold 1000 μL tips
Specifications
| Autoclavable | |
| Micropipette Tips (200 μL ) | |
| 96 | |
| Yes | |
| BRAND 200 μL pipette tips | |
| Box, lid, and carrier plate | |
| 8 x 12 |
| Yellow | |
| Polypropylene | |
| Rectangular | |
| Non-sterile | |
| 130 mm | |
| Empty Box Reload |