missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ BIO-CERT™ Standard Retention Pipette Filter Tips, 0.5 to 10 μL
Description
- Engineered to fit the Transferpette™ line of micropipettes
- Compatibility tested with other micropipettors from various manufacturers
- Manufactured and packaged under certified cleanroom conditions according to ISO 14644-1, Class 7 and 8
- Made from high-quality, pure raw materials, free of DiHEMDA and oleamide
- No use of mold release agents such as stearates and erucamide in the production process
- Palletized BIO-CERT™ quality tips are guaranteed to be free from DNA, DNase, RNase, ATP, and endotoxins
- Non self-sealing PE filters allow sample recovery with wetted filters
- Thin-walled for high translucency, easy ejection, and low waste
- Graduations at 0.5, and 10 μL for quick volume checks
- Tips are colorless and placed into grey-colored tip trays
- TipBoxes are made of 100% PP and are fully recyclable
- The TipRack refilling system reduces waste by more than 20% compared to the TipBox
Specifications
Specifications
| Volume (Metric) | 0.5 to 10 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Colorless |
| Autoclavable | Autoclavable |
| Length (English) | 1.81 in. |
| Length (Metric) | 4.6 cm |
| Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
| Format | Box |
| Tip Style | Standard |
| Show More |