missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradySnap-On™ Pipe Markers, Legend: (BLANK)
Description
- Precoiled to snap around pipe
- Ideal for indoor and outdoor use
- Applied to dirty, oily, greasy or rough surfaces
Specifications
Specifications
| Certifications/Compliance | ASME (ANSI) |
| Description | Style A2L |
| Color | White, Blue |
| Material | Plastic (B-915) |
| Product Type | Pipe Marker |
| For Use With (Application) | Pipe and valve marking |
| Warranty | 5 to 8 Years |
| Diameter (English) | 1.125 to 2.375 in. |
| Diameter (Metric) | 28.6 to 60.3 mm |