missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradyPrinter i7100 Vial Label Applicator

Catalog No. 19129935
Change view
Click to view available options
Print Technology:
Direct Thermal, Thermal Transfer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Print Technology
19129935 Direct Thermal, Thermal Transfer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19129935 Supplier Brady™ Supplier No. 151156

The label applicator is used to automate vial identification and to keep high-quality data during high-volume vial identification projects.

  • Apply labels on to the vial as they print
  • Saves time and money by avoiding traditional handwritten labeling methods
  • Works only with the 300 and 600 dpi Peel models of the BradyPrinter i7100 Industrial Label Printers
  • Includes:
    • 1 i7100 300 dpi Peel Model Printer (149045)
    • 1 Vial Label Applicator
    • 1 Brady Workstation Product and Wire ID Software Suite (BWS-PWID-EM)
    • 1 Configuration Settings Manual
    • 1 Owners Manual
    • 1 Product CD with Driver
    • 1 U.S. Type B Plug Power Cord
    • 1 USB Cable
    • 2 1 In Ribbon Takeup Cores

Specifications

Product Type Label Printer and Vial Applicator
Color Silver
Display Type None
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Direct Thermal, Thermal Transfer
Width (English) 9.9 in.
Width (Metric) 25.15 cm
Height (English) 11.4 in.
Height (Metric) 28.96 cm
Depth (English) 17.2 in.
Depth (Metric) 43.69 cm
Sterility Non-sterile
Color Capability Monochrome
Display Size 480 x 272 pixels
Languages Bulgarian, Chinese (Simplified), Chinese (Tradditional), Czech, Danish
Memory 256 MB RAM, SD Flash Memory Card Reader
Model Brady Printer i7100 Industrial Label Printer
Resolution 300 dpi
Software Type Brady Workstation, LabelMark, Windows based driver for 3rd party software use
Temperature Range (English) 0°C to 40°C
For Use With (Application) COVID-19, Barcode Labeling, Laboratory Labeling
Power Supply Details 50/60 Hz
Voltage 100/240 V
Show More Show Less