missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyPrinter™ i5300 Replacement Printhead
Description
Keep production running smoothly with this BradyPrinter™ i5300 Replacement Printhead- it installs easily and requires no additional tools.
- Uses single-release pin and two quick-connectors for fast, hassle-free removal and installation
- Replacement printhead for your printer's specific resolution (dpi)
Specifications
Specifications
| Product Type | Printhead |
| For Use With (Equipment) | BradyPrinter i5100 Industrial Label Printer |
| Width (English) | 5 in. |
| Width (Metric) | 12.7 cm |
| Height (English) | 1.5 in. |
| Height (Metric) | 3.8 cm |
| Depth (English) | 2 in. |
| Depth (Metric) | 5.1 cm |
| Resolution | 600 dpi |
| For Use With (Application) | Replacement Printhead for Label Printer |