missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyPrinter i5100 i7100 Rotating Self-laminating Vinyl Wire Labels
Identify your wires from any angle with B-427 Rotating Vinyl Wire Labels. Simply print your labels and then peel, fold, and wrap – they’ll rotate freely for easy ID on even closed network connections.
Supplier: Brady™ THTRO2974273.5
Description
- Rotates so you can identify your labels from any angle
- Simply wrap and apply – there is no adhesive residue or label parts to cling to your wires
- Spins freely without anchors so these labels won't damage your Cat 5/6 and fiber optic cables
Chemical Identifiers
| ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized | |
| None | |
| Matte | |
| Non-sterile | |
| BradyPrinter i5100; BradyPrinter i7100; THT 3 in. Core Printer | |
| Rectangle |
| Permanent | |
| White/Translucent | |
| Self-laminating Vinyl | |
| Wire and Cable Labeling | |
| Overlaminate Included | |
| -94°F to +158°F |
Specifications
| ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized | |
| None | |
| Matte | |
| Label | |
| Wire and Cable Labeling | |
| Overlaminate Included | |
| 3500/Pk. | |
| 1 x 1.2 in. (W x H) | |
| 18 to 14 AWG |
| Permanent | |
| White/Translucent | |
| Self-laminating Vinyl | |
| Non-sterile | |
| BradyPrinter i5100; BradyPrinter i7100; THT 3 in. Core Printer | |
| 2 | |
| Rectangle | |
| -94°F to +158°F |