missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradyPrinter i5100 i7100 Rotating Self-laminating Vinyl Wire Labels

Catalog No. 19129520
Change view
Click to view available options
Size (English):
0.5 x 1.75 in. (W x H)
0.5 x 2.75 in. (W x H)
1 x 1.2 in. (W x H)
1 x 1.75 in. (W x H)
1 x 2.75 in. (W x H)
1 x 3.125 in. (W x H)
1 x 6.5 in. (W x H)
2 x 3.125 in. (W x H)
2 x 6.5 in. (W x H)
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19129520 0.5 x 1.75 in. (W x H)
19129521 0.5 x 2.75 in. (W x H)
19129522 1 x 1.75 in. (W x H)
19129523 1 x 2.75 in. (W x H)
19129524 1 x 3.125 in. (W x H)
19129525 1 x 1.2 in. (W x H)
19129526 1 x 6.5 in. (W x H)
19129527 2 x 3.125 in. (W x H)
19129528 2 x 6.5 in. (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19129520 Supplier Brady™ Supplier No. THTRO2924273

Identify your wires from any angle with B-427 Rotating Vinyl Wire Labels. Simply print your labels and then peel, fold, and wrap – they’ll rotate freely for easy ID on even closed network connections.

  • Rotates so you can identify your labels from any angle
  • Simply wrap and apply – there is no adhesive residue or label parts to cling to your wires
  • Spins freely without anchors so these labels won't damage your Cat 5/6 and fiber optic cables

Specifications

Certifications/Compliance ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Adhesive Type Permanent
Coating None
Color White/Translucent
Finish Matte
Material Self-laminating Vinyl
Product Type Label
Sterility Non-sterile
For Use With (Application) Wire and Cable Labeling
For Use With (Equipment) BradyPrinter i5100; BradyPrinter i7100; THT 3 in. Core Printer
Includes Overlaminate Included
Labels per Row 3
Quantity 5000/Pk.
Shape Rectangle
Size (English) 0.5 x 1.75 in. (W x H)
Temperature Range (English) -94°F to +158°F
Wire Gauge 12 to 10 AWG
Show More Show Less