missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyPrinter i3300 Rotating Self-laminating Vinyl Wire Labels
Description
- Rotates so you can identify your labels from any angle
- Simply wrap and apply – there is no adhesive residue or label parts to cling to your wires
- Spins freely without anchors so these labels won't damage your Cat 5/6 and fiber optic cables
Specifications
Specifications
| Product Type | Wire Labels |
| Color | White/Translucent |
| For Use With (Equipment) | BradyPrinter i3300 |
| Material | Self-laminating Vinyl |
| Width (English) | 2 in. |
| Height (English) | 3.125 in. |
| Thickness (English) | 8 to 4 AWG |
| Adhesive Type | Permanent |
| Finish | Matte |
| Shape | Rectangle |
| Show More |