missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradyPrinter i3300 Rotating Self-laminating Vinyl Wire Labels

Catalog No. 19129513
Change view
Click to view available options
Width (English):
0.5 in.
1 in.
2 in.
Height (English):
1.2 in.
1.75 in.
2.75 in.
3.125 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Height (English)
19129513 0.5 in. 1.75 in.
19129514 0.5 in. 2.75 in.
19129515 1 in. 1.75 in.
19129516 1 in. 2.75 in.
19129517 1 in. 3.125 in.
19129518 1 in. 1.2 in.
19129519 2 in. 3.125 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19129513 Supplier Brady™ Supplier No. B33RO292427
Only null left

Identify your wires from any angle with B-427 Rotating Vinyl Wire Labels. Simply print your labels and then peel, fold, and wrap – they’ll rotate freely for easy ID on even closed network connections.

  • Rotates so you can identify your labels from any angle
  • Simply wrap and apply – there is no adhesive residue or label parts to cling to your wires
  • Spins freely without anchors so these labels won't damage your Cat 5/6 and fiber optic cables

Specifications

Product Type Wire Labels
Color White/Translucent
For Use With (Equipment) BradyPrinter i3300
Material Self-laminating Vinyl
Width (English) 0.5 in.
Height (English) 1.75 in.
Thickness (English) 12 to 10 AWG
Adhesive Type Permanent
Finish Matte
Shape Rectangle
Temperature Range (English) -94°F to +158°F
For Use With (Application) Wire and Cable Labeling
Quantity 1500/Pk.
Labels per Row 3
Show More Show Less