missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Bradylock™ Fastener

Catalog No. 19111920
Change view
Click to view available options
Size (English):
150 ft. x 0.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19111920 150 ft. x 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19111920 Supplier Brady™ Supplier No. 41772

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For attaching Strap-On pipe markers. Brady BradyLock Fastener are self-locking with chemical resistant properties.

  • Self-locking heavy duty chemical resistant plastic

Specifications

Color Black
Material Plastic
Product Type BradyLock Fastener
Sterility Non-sterile
Size (English) 150 ft. x 0.5 in.
Size (Metric) W x H: 12.7 mm x 45.7m
Length (English) 150 ft.
Width (English) 0.5 in.