missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyJet™ Polypropylene Labels
Description
- Ideal for full-color identification and barcode applications where resistance to liquid nitrogen, autoclave conditions and harsh chemicals is required
- Matte white polypropylene with acrylic adhesive is inkjet printable
- Perfect for laboratory identification such as vials, centrifuge tubes and test tubes
- Chemical resistant, cold resistant, high temperature resistant, low temperature resistant
Specifications
Specifications
| Product Type | Label |
| Color | White |
| For Use With (Equipment) | BradyJet J2000 |
| Material | Polypropylene |
| Diameter (English) | 1.88 in. I.D. |
| Dimensions (L x W) | 0.5 x 2 in. |
| Adhesive Type | Acrylic |
| Autoclavable | Autoclavable |
| Sterility | Non-sterile |
| Finish | Matte |
| Show More |