missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyJet™ Polypropylene Labels
Brady™ BradyJet™ Polypropylene Labels are ideal for a wide range of identification applications.
Supplier: Brady™ J201797425J
Description
- Ideal for full-color identification and barcode applications where resistance to liquid nitrogen, autoclave conditions and harsh chemicals is required
- Matte white polypropylene with acrylic adhesive is inkjet printable
- Perfect for laboratory identification such as vials, centrifuge tubes and test tubes
- Chemical resistant, cold resistant, high temperature resistant, low temperature resistant
Chemical Identifiers
| Label | |
| BradyJet J2000 | |
| 1.88 in. I.D. | |
| Autoclavable | |
| Matte | |
| Rectangle | |
| -80°C to +70°C |
| White | |
| Polypropylene | |
| Acrylic | |
| Non-sterile | |
| Roll | |
| -112°F to +158°F | |
| Laboratory/Healthcare Identification |
Specifications
| Label | |
| BradyJet J2000 | |
| 1.88 in. I.D. | |
| Acrylic | |
| Non-sterile | |
| Roll | |
| -112°F to +158°F | |
| Laboratory/Healthcare Identification | |
| J20-179-7425J |
| White | |
| Polypropylene | |
| 1 x 1 in. | |
| Autoclavable | |
| Matte | |
| Rectangle | |
| -80°C to +70°C | |
| 1500/Roll |