missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyJet™ J2000 Repositionable Inkjet Vinyl Labels
The special aggressive adhesive on this Repositionable Inkjet Material stays in place when you need it to, but removes cleanly without leaving adhesive residue making it ideal for 5S and inventory applications.
Supplier: Brady™ J20C40002581
Description
- Durable and flexible material making it ideal for areas where identification is frequently changed
- Service temperature of -40 to 140°F (-40 to 60°C)
Chemical Identifiers
| Acrylic, Removable | |
| White | |
| Continuous | |
| Ink Jet | |
| Temporary Labeling | |
| 1 | |
| 1 Label/Bag | |
| -40°C to +60°C | |
| 0.254 mm | |
| 30.48 m |
| None | |
| Matte | |
| Vinyl | |
| Non-sterile | |
| BradyJet™ J2000 | |
| -40°C | |
| -40°F to +140°F | |
| 0.01 in. | |
| 100 ft. |
Specifications
| Acrylic, Removable | |
| White | |
| Continuous | |
| Single-side Printable | |
| Label | |
| Temporary Labeling | |
| 1 | |
| 1 Label/Bag | |
| -40°C to +60°C | |
| 0.254 mm | |
| 100 ft. | |
| 4 in. | |
| J20C-4000-2581 |
| None | |
| Matte | |
| Vinyl | |
| Ink Jet | |
| Non-sterile | |
| BradyJet™ J2000 | |
| -40°C | |
| -40°F to +140°F | |
| 0.01 in. | |
| 100 ft. x 4 in. | |
| 30.48 m | |
| 101.60 mm |