missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyJet™ J2000 Polypropylene Labels
Description
Specifications
Specifications
| Autoclavable | Autoclavable |
| Adhesive Type | Acrylic, Permanent |
| Coating | None |
| Color | White |
| Finish | Matte |
| Format | Die-cut |
| Material | Polypropylene |
| Printable Sides | Single-side Printable |
| Print Technology | Ink Jet |
| Product Type | Label |
| Show More |