missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Write-on Inspection Labels

Catalog No. 19040755
Change view
Click to view available options
Color:
Black, White
White, Blue
White, Green
White, Red
Display Text:
Accepted, Date, Initials
Calibrated, By, Date, Due for Cal.
Calibration Not Required
Do Not Use, After, Date
Inspected, Date, Initials
Rejected, By, Date
Repaired By, Initials, Date
Tested, Date, Initials
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Display Text
19040755 White, Blue Calibration Not Required
19040747 White, Green Accepted, Date, Initials
19040750 White, Blue Calibrated, By, Date, Due for Cal.
19040749 White, Blue Tested, Date, Initials
19040752 White, Red Rejected, By, Date
19040754 White, Blue Repaired By, Initials, Date
19040748 Black, White Inspected, Date, Initials
19040753 White, Green Calibrated, By, Date, Due for Cal.
19040751 White, Red Do Not Use, After, Date
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19040755 Supplier Brady™ Supplier No. 82594

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Write-on Inspection Labels from Brady™ provide easy identification for calibration, testing, and repair of tools and equipment.

  • Polyester film with an acrylic pressure sensitive adhesive and a printable coating formulated specially for laser printers and toners
  • High resolution, good solvent and smudge resistance, moderate to high temperature performance
  • RoHS compliant to Pass 2011/65/EU
  • White is a UL recognized component and CSA accepted material when printed with designated laser printers

Specifications

Adhesive Type Acrylic
Color White, Blue
Finish Matte
Format Label
Material Polyester
Product Type Label
Sterility Non-sterile
Display Text Calibration Not Required
For Use With (Application) Used for safety, maintenance and general markings within a facility
For Use With (Equipment) Inkjet and laser printers
Life Span 1 Year
Quantity 364/Pk.
Temperature Range (English) -4°F to 194°F
Temperature Range (Metric) -40°C to +90°C
Tensile Strength 20 lb./in.
Thickness (English) 0.0034 in.
Dimensions (L x W) 0.625 x 1.5 in.
Length (English) 0.625 in.
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Height (English) 0.62 in.
Height (Metric) 1.5 cm
Show More Show Less